Beli emergency stop buttons di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LARKIN Push Button Accesories
    Mulai

    Rp2.900

    LARKIN Push Button Accesories
    Deskripsi:
    Emergency Stop Caution Sign Size Φ 22mm
  2. HOFFMAN Control Stations
    Mulai

    Rp4.199.900

    HOFFMAN Control Stations
    atribut:
    • UNSPSC: 39121512
    • Mechanical Interlock: No
    • NEMA Rating: 4X
    • Size (mm): 22
    • Standards: CSA; UL
  3. Panduit Emergency Stop Button Label
    Mulai

    Rp1.499.900

    Panduit Emergency Stop Button Label
    atribut:
    • Hole Diameter: 30φ mm
    • Material: Microcellular Form
    • Operating Temperature Range: -40 to 100°C
  4. IDEC Selector Switch (Saklar Selektor)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp67.900

  5. LARKIN Plastic Head Selector Switch Push Button
    Mulai

    Rp25.900

    LARKIN Plastic Head Selector Switch Push Button
    Deskripsi:
    Plastic Head Selector Switch Push Button with Rotary Knob 2 Position LockingConform to standard IEC/EN 60947-5-1
    atribut:
    • Color: Black
  6. DAYTON Non-Illuminated Selector Switch with Contact Block
    Mulai

    Rp1.099.900

    DAYTON Non-Illuminated Selector Switch with Contact Block
    Deskripsi:
    Use selector switches when more than one control option is needed. These selector switches are ready to install, with contact blocks included.
    atribut:
    • UNSPSC: 39121513
    • IP Rating: 65
    • NEMA Contact Rating Designation: A600/Q600
    • Operator Head Material: Plastic
    • Size (mm): 30
  7. OMRON Sealed Rotary DIP Switch A6A
    Rating:
    100% of 100
    (1)
    Mulai

    Rp73.900

    OMRON Sealed Rotary DIP Switch A6A
    Deskripsi:
    The rotary type that can be selected according to the operation method with a seal type. Two types of cone type, upper and side operation, shaft type that can be operated from the panel surface with a long shaft, and flat type are available. Stable contact reliability is realized by the fixed slider and printed circuit board rotation method. Seal structure IP64 (IEC-60529) equivalent prevents flux from entering, and ensures high contact reliability even in dusty places and around water. For microcomputer mode setting, communication board (modem), servo controller, coin changer, PLC
    atribut:
    • Operating Temperature Range (°C): -10 to 70 60% RH or less (with no icing or condensation)
    • Contact Resistance (miliΩ): 200 or less (initial value)
    • Electrical Durability (steps): More than 2000
    • Electrical Rating (V-A): DC 28-0.1, DC 5-1mA (minimum current)
    • Insulation Resistance (MΩ): 10 or more (at 250 VDC)
    • Operating Humidity Range (%RH): 45 to 85 or less (at 5 to 35°C)
    • Operating Torque (N m): 1.18-2.45x10²
    • Shock Resistance Malfunction (m/s²): 300 or more
    • Vibration Resistance (Malfunction): 10-55Hz double amplitude 1.5mm
    • Withstand Voltage: Between terminals: 250 VAC for 1 min
  8. Fort Rotary Switch SF-22 Series (Saklar Putar)
    Mulai

    Rp96.900

  9. TONATA Indoor Electrical Panel Box (Kotak Panel Listrik)
    Mulai

    Rp319.900

    TONATA Indoor Electrical Panel Box (Kotak Panel Listrik)
    atribut:
    • Finishing: Powder Coated
    • Material: Mild plat steel
    • Thickness (mm): 0.5
  10. TONATA Outdoor Electrical Panel Box with Cap (Kotak Panel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    TONATA Outdoor Electrical Panel Box with Cap (Kotak Panel Listrik)
    atribut:
    • Finishing: Powder Coated
    • Material: Mild plat steel
  11. Schneider Electric Black Selector Switch
    Mulai

    Rp2.499.900

    Schneider Electric Black Selector Switch
    Deskripsi:
    This product is part of the Harmony XB4 - ATEX D range, an offer of Ø 22mm metal pushbuttons, switches and pilot lights for explosive atmospheres. This complete selector switch comes with a black standard handle. This offer is specially designed for explosive atmospheres. It is designed for use in dust zone 21-22. It has 2 operating positions and operates with a stay-put mechanism. It has 1 NO and 1 NC contact with slow-break operation. This metal selector switch comes with chromium plated metal bezel. This offer is specially designed for applications in Oil and Gas industry as well as Food and beverage, car gas stations etc. It is an IP65 rated product and comes with INERIS 04ATEX9004U certification. It is easily installed into a standard 22mm diameter panel cut-outs and connects to control circuits with screw-clamp connections. The Harmony XB4 range offers innovative features for simple and efficient use. The Harmony XB4 - ATEX is the most comprehensive explosive atmospheres range covering most applications.
    atribut:
    • Bezel Material: Chromium plated metal
    • Contact Operation: Slow-break
    • Device Mounting: Fixing Hole
    • Device Short Name: XB4
    • Dust Zone: Zone 21 - 22
    • Embedding Depth (mm): 43
    • Fixing Center (mm): >= 30x40 (support panel)
    • Fixing Collar Material: Zamak
    • Fixing Hole Diameter (mm): 22.5 (22.3 +0.4/0 conforming to IEC 60947-1)
    • Head Type: Standard
    • Marking: Ex tb IIIC
    • Mounting Diameter (mm): 22
    • Operator Profile: Black standard handle
    • Product Range: Harmony XB4
    • Product or Component Type: Complete selector switch
    • Resistance to High Pressure Washer (Pa): 7000000 at 55°C, distance : 0.1m
    • Shape of Signaling Unit Head: Round
    • Type of Operator: Stay put
  12. DV Selector Switch LA16 Series
    Mulai

    Rp48.900

    DV Selector Switch LA16 Series
    Deskripsi:
    Command Switch 16mm. High Quality Switch.
    atribut:
    • Color: Black
  13. Fort Metal Indoor Panel Box (Kotak Panel Besi)
    Mulai

    Rp269.900

    Fort Metal Indoor Panel Box (Kotak Panel Besi)
    Deskripsi:
    Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.
    atribut:
    • IP Protection Degree: IP55
    • Cat Powder Coating: RAL-7035
  14. Kinogawa Selector Switch KG4 Series
    Mulai

    Rp18.900

    Kinogawa Selector Switch KG4 Series
    atribut:
    • Color: Black
    • Type: Stay Put
  15. Schneider Electric Non-Illuminated Selector Switch Operator
    Mulai

    Rp569.900

    Schneider Electric Non-Illuminated Selector Switch Operator
    Deskripsi:
    Selector switches such as these are vital to industrial operations, to turn the equipment on and off with ease.
    atribut:
    • UNSPSC: 39121513
    • IP Rating: 67; 69; 69K
    • NEMA Rating: 13; 4X
    • Operator Color: Black
    • Size (mm): 22
    • Type of Operator: Lever
  16. Schneider Electric Complete Selector Switch Easy Harmony XB2 Metal Black
    Mulai

    Rp159.900

    Schneider Electric Complete Selector Switch Easy Harmony XB2 Metal Black
    Deskripsi:
    This complete selector switch provides an ergonomic interface for controlling your marchine. It is easily installed and into a standard 22mm diameter panel cut-outs and connects to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its clear color. It is vibration, high pressure washer and dust resistant thanks to its IP65 protection, making it ideal for operation in harsh environments.
    atribut:
    • Bezel Material: Chromium plated metal
    • Compatibility Code: XB2
    • Contact Operation: Slow-break
    • Device Mounting: Fixing Hole
    • Device Presentation: Complete product
    • Device Short Name: XB2
    • Fixing Collar Material: Zamak
    • Head Type: Standard
    • Mechanical Durability (cycles): 1000000
    • Mounting Diameter (mm): 22.5
    • Operating Position: Any position
    • Operator Profile: Black standard handle
    • Overvoltage Category: Class I conforming to IEC 60536
    • Product Range: Easy Harmony XB2
    • Product or Component Type: Complete selector switch
    • Shape of Signaling Unit Head: Round
    • Type of Operator: Stay put
Daftar Harga emergency stop buttons Terbaru October 2026
Fuji Electric Push Button Switch Emergency Stop (Saklar Tombol/Saklar Tekan)Rp309.900
SAFETY TECHNOLOGY INTERNATIONAL Electromagnetic Lock Activation DeviceRp859.900
LARKIN Push Button AccesoriesRp2.900
HOFFMAN Control StationsRp4.199.900
Panduit Emergency Stop Button LabelRp1.499.900
IDEC Push Button Emergency Stop Mushroom (Saklar Tekan)Rp71.900
IDEC Selector Switch (Saklar Selektor)Rp67.900
LARKIN Plastic Head Selector Switch Push ButtonRp25.900
DAYTON Non-Illuminated Selector Switch with Contact BlockRp1.099.900
OMRON Sealed Rotary DIP Switch A6ARp73.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)